Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 BLK002, 40PK

  • Mfr # RER-1X2-14-20

  • Zoro # G910460847


product price: $90.89
/pk 40, $2.27/ea
Free Shipping & Returns

Key Features

Material
67-LPE Usi Na 860-008
Color
Black
Inside Length
1/2 in
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RER-1X2-14-20
Zoro #
G910460847
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

RER Series plugs for rectangular tubing feature a series of externally tapered ribs designed to provide a sure grip inside a tube without the unsightly plastic shavings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.