Zoro Homepage

PE-LD67 BLK002, 40PK

  • Mfr # SQR-1 3/8-14-20

  • Zoro # G610461915


product price: $67.35
/pk 40, $1.68/ea

Key Features

Inside Length
0.52 in
Fits Pipe Size
1-3/8 in
Color
Black
Material
67-LPE Usi Na 860-008
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQR-1 3/8-14-20
Zoro #
G610461915
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.52 in
Fits Pipe Size
1-3/8 in
Wall Thickness
14 - 20 Ga. (0.083 - 0.035)

Details

Color
Black
Material
67-LPE Usi Na 860-008

Description

SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.