Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 BLK002, 60PK

  • Mfr # CCF-1 1/2-8-12

  • Zoro # G110465222


product price: $98.45
/pk 60, $1.64/ea
Free Shipping & Returns

Key Features

Material
67-LPE Usi Na 860-008
Fits Pipe Size
1-1/2 in
Wall Thickness
0.109 to 0.165 in
Color
Black
Inside Length
0.52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCF-1 1/2-8-12
Zoro #
G110465222
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
1-1/2 in
Wall Thickness
0.109 to 0.165 in
Inside Length
0.52 in

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

CCF Series plugs for round tubing feature tapered ribs to ensure a secure fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.