
PE-LD67 BLK002, 8PK
Mfr # SQR-2 1/4-10-14
Zoro # G410461795
product price: $45.19
/pk 8, $5.65/eaKey Features
Fits Pipe Size
2-1/4 in
Inside Length
0.52 in
Material
67-LPE Usi Na 860-008
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SQR-2 1/4-10-14
Zoro #
G410461795
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
2-1/4 in
Inside Length
0.52 in
Details
Material
67-LPE Usi Na 860-008
Color
Black
Description
SQR Series square plugs feature a series of externally tapered ribs designed to accommodate a wide range of tubing gauges while also satisfying the fit adjustments on tubing with inside dimensional fluctuations.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.