Zoro Homepage

PE-LD67 BLK002 MICRO, 200PK

  • Mfr # CBC-6

  • Zoro # G710465202


product price: $80.19
/pk 200, $0.40/ea
Free Shipping & Returns

Key Features

Inside Dia.
0.36 in
Material
67-LPE Usi Na 860-008
Color
Black
Plug Length
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBC-6
Zoro #
G710465202
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.36 in
Plug Length
1-3/4 in

Details

Material
67-LPE Usi Na 860-008
Color
Black

Description

CBC Series tethered caps are used to protect cable connectors during packaging & shipping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.