Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 BLK002 MINI, 50PK

  • Mfr # RER-2X5-10-14

  • Zoro # G810461890


product price: $250.99
/pk 50, $5.02/ea
Free Shipping & Returns

Key Features

Color
Black
Material
67-LPE Usi Na 860-008
Inside Length
3/4 in
Wall Thickness
10 - 14 Ga. (0.134 - 0.083)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RER-2X5-10-14
Zoro #
G810461890
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
3/4 in
Wall Thickness
10 - 14 Ga. (0.134 - 0.083)

Details

Color
Black
Material
67-LPE Usi Na 860-008

Description

RER Series plugs for rectangular tubing feature a series of externally tapered ribs designed to provide a sure grip inside a tube without the unsightly plastic shavings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.