Zoro Homepage

PE-LD67 RED002, 5000PK

  • Mfr # UPP-18-20

  • Zoro # G510461367


product price: $922.99
/pk 5000, $0.18/ea
Free Shipping & Returns

Key Features

Plug Length
1.85 in
Color
Caplug Red
Material
67-LPE Usi Na 860-008
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPP-18-20
Zoro #
G510461367
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1.85 in

Details

Color
Caplug Red
Material
67-LPE Usi Na 860-008

Description

UPP Series plugs for threaded ports, protect against dirt, debris, and other contaminants during shipping and/or production.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.