Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 RED002 MICRO, 100PK

  • Mfr # GC-18

  • Zoro # G010460815


product price: $66.19
/pk 100, $0.66/ea

Key Features

Plug Length
1.52 in
Material
67-LPE Usi Na 860-008
Color
Caplug Red
Inside Dia.
0.227 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC-18
Zoro #
G010460815
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1.52 in
Inside Dia.
0.227 in

Details

Material
67-LPE Usi Na 860-008
Color
Caplug Red

Description

GC Series Grease Caps snap securely over fittings to seal out dirt and moisture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.