Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 RED002 MICRO, 200PK

  • Mfr # UPP-18-20

  • Zoro # G310463134


product price: $236.99
/pk 200, $1.18/ea
Free Shipping & Returns

Key Features

Material
67-LPE Usi Na 860-008
Plug Length
1.85 in
Color
Caplug Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UPP-18-20
Zoro #
G310463134
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
1.85 in

Details

Material
67-LPE Usi Na 860-008
Color
Caplug Red

Description

UPP Series plugs for threaded ports, protect against dirt, debris, and other contaminants during shipping and/or production.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.