Zoro Homepage

PE-LD67 YEL020, 5000PK

  • Mfr # MJS-22

  • Zoro # G710463291


product price: $451.99
/pk 5000, $0.09/ea
Free Shipping & Returns

Key Features

Fits Pipe Size
5/8 in
Color
Translucent Yellow (Anodized)
Inside Length
0.48 in
Material
67-LPE Usi Na 860-008
Inside Dia.
0.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MJS-22
Zoro #
G710463291
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
5/8 in
Inside Length
0.48 in
Inside Dia.
0.87 in

Details

Color
Translucent Yellow (Anodized)
Material
67-LPE Usi Na 860-008

Description

The MJS series feature a tear-tab cap for straight metric threads. An extra-wide ribbed tab makes it easy to grab and tear off. Made in translucent gold making it possible to view an O-ring on the fitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.