
PE-LD67 YEL020 MINI, 1000PK
Mfr # MJS-20
Zoro # G410463300
product price: $253.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Inside Length
0.56 in
Material
67-LPE Usi Na 860-008
Fits Pipe Size
1/2 in
Inside Dia.
0.791 in
Color
Translucent Yellow (Anodized)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MJS-20
Zoro #
G410463300
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.56 in
Fits Pipe Size
1/2 in
Inside Dia.
0.791 in
Details
Material
67-LPE Usi Na 860-008
Color
Translucent Yellow (Anodized)
Description
The MJS series feature a tear-tab cap for straight metric threads. An extra-wide ribbed tab makes it easy to grab and tear off. Made in translucent gold making it possible to view an O-ring on the fitting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.