Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD67 YEL020 MINI, 1000PK

  • Mfr # MJS-22

  • Zoro # G810463269


product price: $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Material
67-LPE Usi Na 860-008
Inside Dia.
0.87 in
Color
Translucent Yellow (Anodized)
Inside Length
0.48 in
Fits Pipe Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MJS-22
Zoro #
G810463269
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
0.87 in
Inside Length
0.48 in
Fits Pipe Size
5/8 in

Details

Material
67-LPE Usi Na 860-008
Color
Translucent Yellow (Anodized)

Description

The MJS series feature a tear-tab cap for straight metric threads. An extra-wide ribbed tab makes it easy to grab and tear off. Made in translucent gold making it possible to view an O-ring on the fitting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.