
PE-LD76 BLK001 - MINI, 1000PK
Mfr # FP-85
Zoro # G410463843
product price: $16.69
/pk 1000, $0.02/eaKey Features
Material
Caplugs Black 3 To 1 Regrind
Wall Thickness
0.065 in
Fits Pipe Size
1/2 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FP-85
Zoro #
G410463843
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.065 in
Fits Pipe Size
1/2 in
Details
Material
Caplugs Black 3 To 1 Regrind
Color
Black
Description
FP Series finishing plugs are designed for square tubing. These plugs are sized for different gauges, their shoulders fit flush with tubing sides and keep dirt and moisture out of sensitive areas.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.