Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD76 BLK002, 5000PK

  • Mfr # FCR-12

  • Zoro # G510463309


product price: $321.99
/pk 5000, $0.06/ea
Free Shipping & Returns

Key Features

Inside Length
1/2 in
Material
Caplugs Black 3 To 1 Regrind
Color
Black
Inside Dia.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FCR-12
Zoro #
G510463309
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
1/2 in
Inside Dia.
3/4 in

Details

Material
Caplugs Black 3 To 1 Regrind
Color
Black

Description

FCR Series finishing caps are used for finishing ends of round tubing on numerous products such as furniture, lawn and garden equipment, tools and appliances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.