Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PE-LD76 BLK002 MICRO, 200PK

  • Mfr # FCR-12

  • Zoro # G210460752


product price: $68.89
/pk 200, $0.34/ea

Key Features

Material
Ldpe Mixed Colors Remill
Inside Dia.
3/4 in
Color
Black
Inside Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FCR-12
Zoro #
G210460752
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
3/4 in
Inside Length
1/2 in

Details

Material
Ldpe Mixed Colors Remill
Color
Black

Description

FCR Series finishing caps are used for finishing ends of round tubing on numerous products such as furniture, lawn and garden equipment, tools and appliances.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.