Zoro Homepage

PEHD-060 BLK001, 2PK

  • Mfr # FAN-150-46B

  • Zoro # G810454649


product price: $65.19
/pk 2, $32.60/ea

Key Features

Material
Hdpe-0.060"
Color
Black
Fits Pipe Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN-150-46B
Zoro #
G810454649
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
46 in

Details

Material
Hdpe-0.060"
Color
Black

Description

FAN series covers securely protect the full face of any ANSI B-16.5 and ANSI B-16.47 flanges and sealing surfaces with use of additional plugs or cable ties through the bolt holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.