
PEHD-060 BLK001, 40PK
Mfr # FAN-900-2 1/2
Zoro # G110459696
product price: $2.89
/pk 40, $0.07/eaSold in multiples of 3 for $8.67
Key Features
Material
Hdpe-0.060"
Color
Black
Fits Pipe Size
2-1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FAN-900-2 1/2
Zoro #
G110459696
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
2-1/2 in
Details
Material
Hdpe-0.060"
Color
Black
Description
FAN series covers securely protect the full face of any ANSI B-16.5 and ANSI B-16.47 flanges and sealing surfaces with use of additional plugs or cable ties through the bolt holes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.