Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PELD-0.060 BLK SHT, 50PK

  • Mfr # FFP-1500-6

  • Zoro # G110459283


product price: $2.75
/pk 50, $0.06/ea
Sold in multiples of 3 for $8.25

Key Features

Material
Ldpe-0.060"
Color
Black
Fits Pipe Size
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFP-1500-6
Zoro #
G110459283
UPC #
-
Country of Origin
United States

Dimensions

Fits Pipe Size
6 in

Details

Material
Ldpe-0.060"
Color
Black

Description

FFP series finger-lock flange covers feature a die-cut configuration with locking bolt hole tabs to keep protector in place without adhesive or separate fasteners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.