Zoro Homepage

PET45 BLK002, 4PK

  • Mfr # CEG-23-2 CUT 48

  • Zoro # G210460424


product price: $110.99
/pk 4, $27.75/ea
Free Shipping & Returns

Key Features

Material
Provista St
Color
Natural Color
Dim B
0.2 in (5.08 mm)
Dim A
0.48 in (12.19 mm)
Metal Thickness
0.06 in (1.52 mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEG-23-2 CUT 48
Zoro #
G210460424
UPC #
-
Country of Origin
United States

Dimensions

Metal Thickness
0.06 in (1.52 mm)

Details

Material
Provista St
Color
Natural Color
Dim B
0.2 in (5.08 mm)
Dim A
0.48 in (12.19 mm)

Description

CEG Series conductive edge liners securely grip each contact of edgeboard connectors and are also used for single in-line devices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.