
PET45 NAT0, 15PK
Mfr # TRO-3500-032-48.000
Zoro # G410459969
product price: $189.99
/pk 15, $12.67/ea
Free Shipping & Returns
Key Features
Wall Thickness
0.032 in
Material
Provista St
Overall Length
48 in
Inside Dia.
3.556 in
Color
Natural Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRO-3500-032-48.000
Zoro #
G410459969
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.032 in
Overall Length
48 in
Inside Dia.
3.556 in
Details
Material
Provista St
Color
Natural Color
Item
Tubing
Description
TRO Series ClearView standard-duty plastic tubing is open on both ends and is available in a variety of lengths to meet your packaging needs. TRO Series ClearView heavy wall plastic tubing provides extra protection and durability. A variety of caps and plugs are available to cover open ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.