Zoro Homepage

PET45 NAT0, 30PK

  • Mfr # TRO-2250-028-48.000

  • Zoro # G810459569


product price: $199.99
/pk 30, $6.67/ea
Free Shipping & Returns

Key Features

Overall Length
48 in
Material
Provista St
Wall Thickness
0.028 in
Inside Dia.
2.304 in
Color
Natural Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRO-2250-028-48.000
Zoro #
G810459569
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48 in
Wall Thickness
0.028 in
Inside Dia.
2.304 in

Details

Material
Provista St
Color
Natural Color
Item
Tubing

Description

TRO Series ClearView standard-duty plastic tubing is open on both ends and is available in a variety of lengths to meet your packaging needs. TRO Series ClearView heavy wall plastic tubing provides extra protection and durability. A variety of caps and plugs are available to cover open ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.