
PET45 NAT00, 324PK
Mfr # TRO-937-017-48.000
Zoro # G210460004
product price: $549.99
/pk 324, $1.70/eaKey Features
Material
Provista St
Wall Thickness
0.017 in
Overall Length
48 in
Inside Dia.
1.026 in
Color
Natural Color
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TRO-937-017-48.000
Zoro #
G210460004
UPC #
-
Country of Origin
United States
Dimensions
Wall Thickness
0.017 in
Overall Length
48 in
Inside Dia.
1.026 in
Details
Material
Provista St
Color
Natural Color
Item
Tubing
Description
TRO Series ClearView standard-duty plastic tubing is open on both ends and is available in a variety of lengths to meet your packaging needs. TRO Series ClearView heavy wall plastic tubing provides extra protection and durability. A variety of caps and plugs are available to cover open ends.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.