Zoro Homepage

Plastic Caps for Threaded Pipe Ends, PK10

  • Mfr # CE-314

  • Zoro # G714574191


product price: $8.39
/pk 10, $0.84/ea

Key Features

Color
Black
End Type
Closed
Material
LDPE
For Thread Size
1 1/4"
Service Temperature - Minimum
-94 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-314
Zoro #
G714574191
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
1 1/4"
Inside Diameter
1.66 in

Details

Color
Black
End Type
Closed
Material
LDPE
Item
Plastic Caps for Threaded Pipe Ends
Service Temperature - Minimum
-94 Degrees F
For Thread Type
NPT
Service Temperature - Maximum
175 Degrees F

Description

Plastic Caps for Threaded Pipe Ends, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.