Zoro Homepage

Plastic Caps for Threaded Pipe Ends, PK10

  • Mfr # CE-315

  • Zoro # G714574214


product price: $10.55
/pk 10, $1.06/ea

Key Features

Material
LDPE
End Type
Closed
Color
Black
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-315
Zoro #
G714574214
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
1 1/2"
Inside Diameter
1.9 in

Details

Material
LDPE
End Type
Closed
Color
Black
Item
Plastic Caps for Threaded Pipe Ends
Service Temperature - Minimum
-94 Degrees F
Service Temperature - Maximum
175 Degrees F
For Thread Type
NPT

Description

Plastic Caps for Threaded Pipe Ends, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.