Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plastic Caps for Threaded Pipe Ends, PK25

  • Mfr # CE-312

  • Zoro # G414574200


product price: $10.89
/pk 25, $0.44/ea

Key Features

Material
LDPE
Color
Black
End Type
Closed
Service Temperature - Minimum
-94 Degrees F
For Thread Size
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE-312
Zoro #
G414574200
UPC #
-
Country of Origin
United States

Dimensions

For Thread Size
3/4"
Inside Diameter
1.05 in

Details

Material
LDPE
Color
Black
End Type
Closed
Item
Plastic Caps for Threaded Pipe Ends
Service Temperature - Minimum
-94 Degrees F
For Thread Type
NPT
Service Temperature - Maximum
175 Degrees F

Description

Plastic Caps for Threaded Pipe Ends, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.