Plastic Caps for Threaded Pipe Ends, PK25
Mfr # CE-313
Zoro # G014574167
product price: $10.99
/pk 25, $0.44/eaKey Features
Material
LDPE
Color
Black
End Type
Closed
Service Temperature - Minimum
-94 Degrees F
For Thread Type
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CE-313
Zoro #
G014574167
UPC #
-
Country of Origin
United States
Dimensions
For Thread Size
1"
Inside Diameter
1.31 in
Details
Material
LDPE
Color
Black
End Type
Closed
Item
Plastic Caps for Threaded Pipe Ends
Service Temperature - Minimum
-94 Degrees F
For Thread Type
NPT
Service Temperature - Maximum
175 Degrees F
Description
Plastic Caps for Threaded Pipe Ends, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.