Zoro Homepage

Plastic Tapered Plug, CPT-2, Red, PK5000

  • Mfr # CPT-2-PK5000

  • Zoro # G4350099


product price: $207.99
/pk 5000, $0.04/ea
Free Shipping & Returns

Key Features

Material
LDPE
Color
Red
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Pull Tab Thickness
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPT-2-PK5000
Zoro #
G4350099
UPC #
-
Country of Origin
United States

Dimensions

Pull Tab Thickness
0.04 in
Plug Diameter at Bottom
0.299 in
Plug Length
0.38 in
Plug Diameter at Top
0.367 in

Details

Item
Tapered Plug
Material
LDPE
Color
Red
Includes Pull Tab
Yes
Maximum Continuous Temperature
150 Degrees F
Tab Style
Center Pull
Lowest Continuous Temperature
-94 Degrees F

Description

Tapered Plug, Center Pull, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.