Zoro Homepage

PLUG 7/8 SQUARE HALF MOON, 500PK

  • Mfr # DO-7

  • Zoro # G810460152


product price: $383.99
/pk 500, $0.77/ea
Free Shipping & Returns

Key Features

Material
Ldpe Mixed Colors Remill
Color
Black
Temp. Range (F)
-94 to 175°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DO-7
Zoro #
G810460152
UPC #
-
Country of Origin
United States

Details

Item
Tubing Plug
Material
Ldpe Mixed Colors Remill
Color
Black
Temp. Range (F)
-94 to 175°F

Description

DO Series domed ribbed tubing plugs feature exterior ribs designed to provide a secure grip inside a tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.