Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG DOME BLACK NYLON, 1000PK

  • Mfr # DOP-437

  • Zoro # G710460153


product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
For Panel Thickness
1/8 in
Head Dia.
0.53 in
Length
0.41 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOP-437
Zoro #
G710460153
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
1/8 in
Head Dia.
0.53 in
Length
0.41 in
Hole Dia.
0.437 in

Details

Item
Dome Plug
Material
Nylon
Color
Black

Description

DOP Series dome plugs are finishing plugs for unneeded or unused holes in chassis or other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.