Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG DOME BLACK NYLON, 200PK

  • Mfr # DOP-2000

  • Zoro # G810459811


product price: $78.15
/pk 200, $0.39/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
For Panel Thickness
1/8 in
Head Dia.
2.17 in
Hole Dia.
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOP-2000
Zoro #
G810459811
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
1/8 in
Head Dia.
2.17 in
Hole Dia.
2 in
Length
0.47 in

Details

Item
Dome Plug
Material
Nylon
Color
Black

Description

DOP Series dome plugs are finishing plugs for unneeded or unused holes in chassis or other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.