Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG DOME BLACK NYLON, 800PK

  • Mfr # DOP-250

  • Zoro # G710460221


product price: $114.99
/pk 800, $0.14/ea
Free Shipping & Returns

Key Features

Material
Nylon
Color
Black
For Panel Thickness
0.062 in
Head Dia.
0.31 in
Hole Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOP-250
Zoro #
G710460221
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
0.062 in
Head Dia.
0.31 in
Hole Dia.
1/4 in
Length
0.31 in

Details

Item
Dome Plug
Material
Nylon
Color
Black

Description

DOP Series dome plugs are finishing plugs for unneeded or unused holes in chassis or other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.