Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG DOME BLACK NYLON, 80PK

  • Mfr # DOP-1500

  • Zoro # G810460169


product price: $39.39
/pk 80, $0.49/ea

Key Features

Material
Nylon
Color
Black
For Panel Thickness
1/8 in
Head Dia.
1.67 in
Length
0.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DOP-1500
Zoro #
G810460169
UPC #
-
Country of Origin
United States

Dimensions

For Panel Thickness
1/8 in
Head Dia.
1.67 in
Length
0.45 in
Hole Dia.
1-1/2 in

Details

Item
Dome Plug
Material
Nylon
Color
Black

Description

DOP Series dome plugs are finishing plugs for unneeded or unused holes in chassis or other surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.