
PLUG EL CON PINK LDPE STAT DIS, 100PK
Mfr # Sep-48
Zoro # G710460979
product price: $306.99
/pk 100, $3.07/ea
Free Shipping & Returns
Key Features
Color
Pink
Outside Dia.
2.95 in
Inside Length
0.62 in
Flange Dia.
3.12 in
Material
Ldpe Pink Static Dissipative
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Sep-48
Zoro #
G710460979
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
2.95 in
Inside Length
0.62 in
Flange Dia.
3.12 in
Fits Pipe Size
3"-16
Details
Color
Pink
Material
Ldpe Pink Static Dissipative
Description
SEP plugs are designed to fit inside both threaded and non-threaded bayonet-type connectors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.