Zoro Homepage

PLUG ELE CONN ESD BLACK LLDPE, 100PK

  • Mfr # MSC-44Y-1Q3

  • Zoro # G910461035


product price: $1,041.99
/pk 100, $10.42/ea
Free Shipping & Returns

Key Features

Inside Length
0.62 in
Flange Dia.
2.88 in
Color
Black
Flange Thickness
1/8 in
Inside Dia.
2.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSC-44Y-1Q3
Zoro #
G910461035
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
0.62 in
Flange Dia.
2.88 in
Flange Thickness
1/8 in
Inside Dia.
2.63 in
Outside Dia.
2.7 in

Details

Color
Black
Material
Carbon Fiber Esd

Description

MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.