
PLUG ELE CONN ESD BLACK LLDPE, 3000PK
Mfr # MSC-18YQ3
Zoro # G010463410
product price: $1,764.99
/pk 3000, $0.59/ea
Free Shipping & Returns
Key Features
Outside Dia.
1.088 in
Material
Carbon Fiber Esd
Inside Dia.
1.028 in
Inside Length
0.62 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MSC-18YQ3
Zoro #
G010463410
UPC #
-
Country of Origin
United States
Dimensions
Outside Dia.
1.088 in
Inside Dia.
1.028 in
Inside Length
0.62 in
Flange Dia.
1-1/4 in
Flange Thickness
1/8 in
Details
Material
Carbon Fiber Esd
Color
Black
Description
MSC Series ESD connector caps and plugs are manufactured of an ICP inherently conductive polymer compound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.