Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG EZ PIPE ORG LDPE, 1000PK

  • Mfr # EZP-157

  • Zoro # G910460717


product price: $380.99
/pk 1000, $0.38/ea
Free Shipping & Returns

Key Features

Color
Orange(Standard)
Inside Dia.
1.37 in
Flange Dia.
1.72 in
Outside Dia.
Small End: 1.45 in; Large End: 1.585 in
Flange Thickness
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZP-157
Zoro #
G910460717
UPC #
-
Country of Origin
United States

Dimensions

Inside Dia.
1.37 in
Flange Dia.
1.72 in
Outside Dia.
Small End: 1.45 in; Large End: 1.585 in
Flange Thickness
0.06 in
Inside Length
3/4 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

Designed to plug NPT fittings, the EZP series plugs can also be used to protect a variety of items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.