Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG EZ PIPE ORG LDPE, 1500PK

  • Mfr # EZP-153

  • Zoro # G810463870


product price: $407.99
/pk 1500, $0.27/ea
Free Shipping & Returns

Key Features

Flange Thickness
0.06 in
Color
Orange(Standard)
Inside Length
1/2 in
Inside Dia.
0.49 in
Outside Dia.
Small End: 0.55 in; Large End: 0.64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP-153
Zoro #
G810463870
UPC #
-
Country of Origin
United States

Dimensions

Flange Thickness
0.06 in
Inside Length
1/2 in
Inside Dia.
0.49 in
Outside Dia.
Small End: 0.55 in; Large End: 0.64 in
Flange Dia.
0.77 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

Designed to plug NPT fittings, the EZP series plugs can also be used to protect a variety of items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.