Zoro Homepage

PLUG EZ PIPE ORG LDPE, 200PK

  • Mfr # EZP-157

  • Zoro # G310463998


product price: $191.99
/pk 200, $0.96/ea
Free Shipping & Returns

Key Features

Outside Dia.
Small End: 1.45 in; Large End: 1.585 in
Inside Length
3/4 in
Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)
Flange Dia.
1.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP-157
Zoro #
G310463998
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Small End: 1.45 in; Large End: 1.585 in
Inside Length
3/4 in
Flange Dia.
1.72 in
Inside Dia.
1.37 in
Flange Thickness
0.06 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

Designed to plug NPT fittings, the EZP series plugs can also be used to protect a variety of items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.