Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG EZ PIPE ORG LDPE, 5000PK

  • Mfr # EZP-151

  • Zoro # G710463864


product price: $1,731.99
/pk 5000, $0.35/ea
Free Shipping & Returns

Key Features

Flange Dia.
0.52 in
Material
01-LPE Low Density Polyethylen
Flange Thickness
0.06 in
Inside Dia.
0.27 in
Inside Length
0.28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZP-151
Zoro #
G710463864
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
0.52 in
Flange Thickness
0.06 in
Inside Dia.
0.27 in
Inside Length
0.28 in
Outside Dia.
Small End: 0.331 in; Large End: 0.397 in

Details

Material
01-LPE Low Density Polyethylen
Color
Orange(Standard)

Description

Designed to plug NPT fittings, the EZP series plugs can also be used to protect a variety of items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.