Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG EZ PIPE ORG LDPE, 500PK

  • Mfr # EZP-155

  • Zoro # G810463894


product price: $167.99
/pk 500, $0.34/ea
Free Shipping & Returns

Key Features

Outside Dia.
Small End: 0.87 in; Large End: 0.974 in
Flange Thickness
0.06 in
Color
Orange(Standard)
Inside Length
0.62 in
Inside Dia.
0.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZP-155
Zoro #
G810463894
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
Small End: 0.87 in; Large End: 0.974 in
Flange Thickness
0.06 in
Inside Length
0.62 in
Inside Dia.
0.8 in
Flange Dia.
1.09 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

Designed to plug NPT fittings, the EZP series plugs can also be used to protect a variety of items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.