Zoro Homepage

PLUG EZ PIPE ORG LDPE, 500PK

  • Mfr # EZP-163

  • Zoro # G510460711


product price: $238.99
/pk 500, $0.48/ea
Free Shipping & Returns

Key Features

Flange Dia.
2.47 in
Inside Length
0.86 in
Outside Dia.
Small End: 2.232 in; Large End: 2.262 in
Color
Orange(Standard)
Inside Dia.
2.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EZP-163
Zoro #
G510460711
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
2.47 in
Inside Length
0.86 in
Outside Dia.
Small End: 2.232 in; Large End: 2.262 in
Inside Dia.
2.15 in
Flange Thickness
0.06 in

Details

Color
Orange(Standard)
Material
01-LPE Low Density Polyethylen

Description

Designed to plug NPT fittings, the EZP series plugs can also be used to protect a variety of items.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.