Zoro Homepage

PLUG FINE THD SQ DRIVE, 1200PK

  • Mfr # TPSD-21

  • Zoro # G910463343


product price: $1,041.99
/pk 1200, $0.87/ea
Free Shipping & Returns

Key Features

Color
Caplug Red
Plug Length
0.97 in
Inside Length
0.88 in
Flange Dia.
1.56 in
Material
Pp, Homo Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPSD-21
Zoro #
G910463343
UPC #
-
Country of Origin
United States

Dimensions

Plug Length
0.97 in
Inside Length
0.88 in
Flange Dia.
1.56 in

Details

Color
Caplug Red
Material
Pp, Homo Standard

Description

TPSD Series Threaded Plugs can be used for a wide variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.