Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG FINE THD SQ DRIVE, 1800PK

  • Mfr # TPSD-17

  • Zoro # G910463015


product price: $864.99
/pk 1800, $0.48/ea
Free Shipping & Returns

Key Features

Flange Dia.
1.44 in
Material
Pp, Homo Standard
Plug Length
0.72 in
Color
Caplug Red
Inside Length
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPSD-17
Zoro #
G910463015
UPC #
-
Country of Origin
United States

Dimensions

Flange Dia.
1.44 in
Plug Length
0.72 in
Inside Length
0.63 in

Details

Material
Pp, Homo Standard
Color
Caplug Red

Description

TPSD Series Threaded Plugs can be used for a wide variety of applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.