
PLUG FINE THD SQ DRIVE, 240PK
Mfr # TPSD-21
Zoro # G110462443
product price: $590.99
/pk 240, $2.46/ea
Free Shipping & Returns
Key Features
Color
Caplug Red
Inside Length
0.88 in
Flange Dia.
1.56 in
Plug Length
0.97 in
Material
Pp, Homo Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TPSD-21
Zoro #
G110462443
UPC #
-
Country of Origin
United States
Dimensions
Inside Length
0.88 in
Flange Dia.
1.56 in
Plug Length
0.97 in
Details
Color
Caplug Red
Material
Pp, Homo Standard
Description
TPSD Series Threaded Plugs can be used for a wide variety of applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.