Plug for Round Tubing, PK 25
Mfr # CCF-7/8-14-20
Zoro # G511929002
product price: $8.25
/pk 25, $0.33/eaKey Features
Fits Pipe Size
7/8 in
Material
LDPE
Inside Length
0.44 in
Wall Thickness
0.035 to 0.083 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCF-7/8-14-20
Zoro #
G511929002
UPC #
-
Country of Origin
United States
Dimensions
Fits Pipe Size
7/8 in
Inside Length
0.44 in
Wall Thickness
0.035 to 0.083 in
Details
Material
LDPE
Item
Plug for Round Tubing
Color
Black
Description
Plug for Round Tubing, Plug Depth Not Applicable, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.