Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PLUG METRIC THD YELLOW PE-LLD, 1000PK

  • Mfr # TM-16

  • Zoro # G510462692


product price: $743.99
/pk 1000, $0.74/ea
Free Shipping & Returns

Key Features

Inside Length
0.39 in
Color
Yellow
Material
Linear Low Density Protec Purc
Fits Pipe Size
M16 x 1.5
Flange Dia.
0.91 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-16
Zoro #
G510462692
UPC #
-
Country of Origin
Germany

Dimensions

Inside Length
0.39 in
Fits Pipe Size
M16 x 1.5
Flange Dia.
0.91 in
Flange Thickness
0.24 in

Details

Color
Yellow
Material
Linear Low Density Protec Purc

Description

TM series is designed to protect metric threads from damage and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.