Zoro Homepage

PLUG METRIC THD YELLOW PE-LLD, 1000PK

  • Mfr # TM-18

  • Zoro # G710462737


product price: $759.99
/pk 1000, $0.76/ea
Free Shipping & Returns

Key Features

Flange Thickness
0.24 in
Inside Length
0.39 in
Color
Yellow
Fits Pipe Size
M18 x 1.5
Material
Linear Low Density Protec Purc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-18
Zoro #
G710462737
UPC #
-
Country of Origin
Germany

Dimensions

Flange Thickness
0.24 in
Inside Length
0.39 in
Fits Pipe Size
M18 x 1.5
Flange Dia.
0.91 in

Details

Color
Yellow
Material
Linear Low Density Protec Purc

Description

TM series is designed to protect metric threads from damage and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.