Zoro Homepage

PLUG METRIC THD YELLOW PE-LLD, 1600PK

  • Mfr # TM-12

  • Zoro # G810462729


product price: $1,132.99
/pk 1600, $0.71/ea
Free Shipping & Returns

Key Features

Inside Length
0.35 in
Color
Yellow
Material
Linear Low Density Protec Purc
Flange Dia.
0.83 in
Fits Pipe Size
M12 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-12
Zoro #
G810462729
UPC #
-
Country of Origin
Germany

Dimensions

Inside Length
0.35 in
Flange Dia.
0.83 in
Fits Pipe Size
M12 x 1.5
Flange Thickness
0.24 in

Details

Color
Yellow
Material
Linear Low Density Protec Purc

Description

TM series is designed to protect metric threads from damage and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.