Zoro Homepage

PLUG METRIC THD YELLOW PE-LLD, 1600PK

  • Mfr # TM-14

  • Zoro # G110462665


product price: $1,166.99
/pk 1600, $0.73/ea
Free Shipping & Returns

Key Features

Material
Linear Low Density Protec Purc
Inside Length
0.35 in
Fits Pipe Size
M14 x 1.5
Flange Thickness
0.24 in
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-14
Zoro #
G110462665
UPC #
-
Country of Origin
Germany

Dimensions

Inside Length
0.35 in
Fits Pipe Size
M14 x 1.5
Flange Thickness
0.24 in
Flange Dia.
0.83 in

Details

Material
Linear Low Density Protec Purc
Color
Yellow

Description

TM series is designed to protect metric threads from damage and contaminants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.