
PLUG METRIC THD YELLOW PE-LLD, 600PK
Mfr # TM-20
Zoro # G310462540
product price: $461.99
/pk 600, $0.77/ea
Free Shipping & Returns
Key Features
Flange Dia.
1.1 in
Inside Length
0.47 in
Flange Thickness
0.24 in
Fits Pipe Size
M20 x 1.5
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
TM-20
Zoro #
G310462540
UPC #
-
Country of Origin
Germany
Dimensions
Flange Dia.
1.1 in
Inside Length
0.47 in
Flange Thickness
0.24 in
Fits Pipe Size
M20 x 1.5
Details
Color
Yellow
Material
Linear Low Density Protec Purc
Description
TM series is designed to protect metric threads from damage and contaminants.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.